Zoro Homepage

Coronado 1 Light Table Lamp 17 In. Patina Brass/Ceramic Ash Black

  • Mfr # PTL1129-PBR/CHB

  • Zoro # G815388543


product price: $558.00
/ea
Free Shipping & Returns

Key Features

Height
29 in
Width
17 in
Material
Ceramic
Finish
Patina Brass/Ceramic Ash Black
Shade Material
Linen
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PTL1129-PBR/CHB
Zoro #
G815388543
UPC #
197292072737
Country of Origin
Philippines

Dimensions

Height
29 in
Width
17 in
Length
17 in

Details

Material
Ceramic
Finish
Patina Brass/Ceramic Ash Black
Item
Table Lamp
Shade Material
Linen
Standards
UL Dry
Shade Color
Off White
Maximum Wattage
15W
Includes
Fixture, Hardware
Bulbs Included
No
Voltage
120V
Product Care
Clean with a soft, damp cloth
Slope Compatible
No
Designer
Troy Standard
Battery Included
No
Bulb Shape
E26 Medium Base
Switch Type
ON/OFF
Socket Count
1

Description

A geometrically faceted lamp with a primitive, hand-hewn quality, Coronado has the appearance of a modern sculpture carved from stone. The chalky finish of the black ceramic is balanced by the freshness of a natural grained off-white linen shade. A subtle glint of Patina Brass metalwork introduces a warm note at the neck. *Due to the one-of-a-kind nature of the medium, exact colors and patterns may vary slightly from the image shown.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.