Zoro Homepage

Cyrano 12 Light Chandelier 36 In. Earthen Bronze

  • Mfr # F6117-EB

  • Zoro # G215446812


product price: $1,908.00
/ea
Item requires special delivery charges. A $135.00 per item surcharge will be applied.

Key Features

Fixture Wattage
60W
Chain Length
72 in
Bulb Included
No
Number of Lights
12
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F6117-EB
Zoro #
G215446812
UPC #
782042436978
Country of Origin
Philippines

Dimensions

Chain Length
72 in
Length
36 in
Height
27.5 in
Canopy Width
6 in

Details

Item
Chandelier
Fixture Wattage
60W
Finish
Earthen Bronze
Bulb Included
No
Number of Lights
12
Voltage
120V
Includes
Fixture, Hardware
Standards
UL Dry
Material
Hand-Worked Iron
Slope Compatible
No
Socket Count
12
Bulb Shape
E12 Candelabra Base
Designer
Troy Standard
Product Care
Clean with a soft, damp cloth
Battery Included
No

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.