Deacon 1 Light Table Lamp 21.5 In. Patina Brass/Ceramic Loft White
- Mfr # PTL2231-PBR/CLW
- Zoro # G415388561
product price:Â
$
558.00
/ea
Free Shipping & Returns
Key Features
Width
21.5 in
Material
Ceramic
Finish
Patina Brass/Ceramic Loft White
Includes
Fixture, Hardware
Maximum Wattage
15W
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PTL2231-PBR/CLW
- Zoro #
- G415388561
- UPC #
- 197292092162
- Country of Origin
- Philippines
- Material
- Ceramic
- Finish
- Patina Brass/Ceramic Loft White
- Item
- Table Lamp
- Includes
- Fixture, Hardware
- Maximum Wattage
- 15W
- Shade Color
- Natural Linen
- Bulbs Included
- No
- Voltage
- 120V
- Standards
- UL Dry
- Shade Material
- Fabric
- Switch Type
- ON/OFF Switch on Socket
- Socket Count
- 1
- Product Care
- Clean with a soft, damp cloth
- Battery Included
- No
- Designer
- Troy Standard
- Bulb Shape
- E26 Medium Base
- Slope Compatible
- No
Dimensions
- Height
- 31.5 in
- Width
- 21.5 in
- Length
- 21.5 in
Description
Pleat-like folds ripple down the hand-sculpted Deacon, lending this ceramic table lamp its artisanal charm. The base's chalky white finish is complemented by a crisp natural linen shade, adding to the minimalist appearance. Place Deacon on a table, desk, or bedside for artistic yet approachable illumination.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.