Zoro Homepage

Discus 1 Light Chandelier 18 In. Graphite

  • Mfr # F2735

  • Zoro # G115446646


product price: $220.00
/ea
Free Shipping & Returns

Key Features

Fixture Wattage
100W
Standards
UL Dry
Shade Material
Glass
Width
18 in
Height
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F2735
Zoro #
G115446646
UPC #
782042763203
Country of Origin
China

Dimensions

Width
18 in
Length
18 in
Height
10 in
Chain Length
72 in
Canopy Width
6.25 in

Details

Item
Chandelier
Fixture Wattage
100W
Finish
Graphite
Standards
UL Dry
Shade Material
Glass
Includes
Fixture, Hardware
Voltage
120V
Material
Hand-Worked Iron
Shade Color
Clear Etched
Bulb Included
No
Product Care
Clean with a soft, damp cloth
Slope Compatible
No
Bulb Shape
E26 Medium Base
Battery Included
No
Designer
Troy Standard
Socket Count
1

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.