Zoro Homepage

Dune 1 Light Exterior 21 In. Textured Black

  • Mfr # B2421-TBK

  • Zoro # G915390316


product price: $336.00
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Includes
Fixture, Hardware
Voltage
120V
Width
6 in
Height
21 in
Length
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B2421-TBK
Zoro #
G915390316
UPC #
197292071273
Country of Origin
China

Dimensions

Width
6 in
Height
21 in
Length
6 in

Details

Includes
Fixture, Hardware
Item
Exterior
Voltage
120V
Watts
11W
Finish
Textured Black
Standards
ETL Wet
Housing Material
Aluminum
Lamp Included
No
Battery Included
No
Slope Compatible
No
Extention
3.25 in
Shade Color
White
Bulb Shape
Integrated LED
Designer
Troy Standard
Socket Count
1
Shade Material
Acrylic
Product Care
Clean with a soft, damp cloth

Description

A minimalist, integrated LED fixture creates a vista of illumination in the architectural Dune sconce. A slender beam of light emanates from between two bent flanges of metal on this modern fixture. Dune is available in two sizes, both in a Textured Black finish.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.