Epic 4 Light Chandelier 18 In. Textured Iron
- Mfr # F5325-TRN
- Zoro # G215448885
product price:Â
$
904.00
/ea
Free Shipping & Returns
Key Features
Fixture Wattage
20W
Material
Hand-Worked Iron
Height
25.25 in
Standards
ETL Damp
Bulb Included
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F5325-TRN
- Zoro #
- G215448885
- UPC #
- 782042441170
- Country of Origin
- China
- Item
- Chandelier
- Fixture Wattage
- 20W
- Finish
- Textured Iron
- Material
- Hand-Worked Iron
- Standards
- ETL Damp
- Bulb Included
- No
- Voltage
- 120V
- Number of Lights
- 4
- Includes
- Fixture, Hardware
- Bulb Shape
- G9
- Socket Count
- 4
- Designer
- Troy Standard
- Product Care
- Clean with a soft, damp cloth
- Battery Included
- No
- Slope Compatible
- No
Dimensions
- Length
- 18 in
- Height
- 25.25 in
- Canopy Width
- 5.25 in
- Width
- 18 in
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.