Epic 8 Light Chandelier 30 In. Gold Leaf
- Mfr # F7147
- Zoro # G115448572
product price:Â
$
208.99
/ea
Key Features
Fixture Wattage
20W
Height
42 in
Number of Lights
8
Includes
Fixture, Hardware
Voltage
120V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F7147
- Zoro #
- G115448572
- UPC #
- 782042280403
- Country of Origin
- China
- Item
- Chandelier
- Fixture Wattage
- 20W
- Finish
- Gold Leaf
- Number of Lights
- 8
- Includes
- Fixture, Hardware
- Voltage
- 120V
- Standards
- ETL Damp
- Bulb Included
- No
- Shade Material
- Glass
- Material
- Hand-Worked Iron
- Designer
- Troy Standard
- Product Care
- Clean with a soft, damp cloth
- Bulb Shape
- G9
- Socket Count
- 8
- Slope Compatible
- No
- Battery Included
- No
Dimensions
- Height
- 42 in
- Length
- 30 in
- Canopy Width
- 6 in
- Width
- 30 in
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.