Shop TROY LIGHTING
See all product information
Create Account
Fahrenheit 1 Light Pendant 8.25 In. Textured Black W-Gold Leaf
- Mfr # F5541-TBK/VGL
- Zoro # G815449961
product price:Â
$
628.00
/ea
Free Shipping & Returns
Key Features
Height
15 in
Length
8.25 in
Voltage
120V
Shade Material
Steel
Finish
Textured Black W-Gold Leaf
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F5541-TBK/VGL
- Zoro #
- G815449961
- UPC #
- 782042440760
- Country of Origin
- China
- Voltage
- 120V
- Shade Material
- Steel
- Item
- Pendant
- Finish
- Textured Black W-Gold Leaf
- Shade Color
- Textured Black
- Lamp Included
- No
- Material
- Hand-Worked Iron
- Watts
- 75W
- Standards
- UL Dry
- Includes
- Fixture, Hardware
- Designer
- Troy Standard
- Slope Compatible
- No
- Product Care
- Clean with a soft, damp cloth
- Battery Included
- No
- Socket Count
- 1
- Bulb Shape
- E26 Medium Base
Dimensions
- Height
- 15 in
- Length
- 8.25 in
- Canopy Width
- 6 in
- Width
- 8.25 in
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.