Zoro Homepage

Finn 1 Light Table Lamp 16.25 In. Bronze Leaf

  • Mfr # PTL1130-BRL

  • Zoro # G615388552


product price: $658.00
/ea
Free Shipping & Returns

Key Features

Height
30 in
Width
16.25 in
Material
Iron/Steel
Finish
Bronze Leaf
Bulbs Included
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PTL1130-BRL
Zoro #
G615388552
UPC #
197292072751
Country of Origin
Philippines

Dimensions

Height
30 in
Width
16.25 in
Length
16.25 in

Details

Material
Iron/Steel
Finish
Bronze Leaf
Item
Table Lamp
Bulbs Included
No
Voltage
120V
Includes
Fixture, Hardware
Standards
UL Dry
Shade Color
Off White
Maximum Wattage
15W
Shade Material
Linen
Designer
Troy Standard
Battery Included
No
Switch Type
ON/OFF
Bulb Shape
E26 Medium Base
Product Care
Clean with a soft, damp cloth
Slope Compatible
No
Socket Count
1

Description

Finn is all about graphic linework and angular forms. The fin-shaped body of the lamp, created entirely from flat planes of metal, features a diagonal composition of textures, which are debossed into the surface. The Bronze Leaf finish is complemented by the grained Off-White Linen shade, adding to the overall rustic nature of the fixture.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.