Zoro Homepage

Florian 5 Light Chandelier 28 In. Black Iron

  • Mfr # F4428-BI

  • Zoro # G515446659


product price: $936.00
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Fixture Wattage
60W
Finish
Black Iron
Chain Length
72 in
Material
Aluminum and Stainless Steel
Number of Lights
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F4428-BI
Zoro #
G515446659
UPC #
782042405608
Country of Origin
Philippines

Dimensions

Chain Length
72 in
Length
28 in
Height
17.25 in
Canopy Width
6.5 in

Details

Item
Chandelier
Fixture Wattage
60W
Finish
Black Iron
Material
Aluminum and Stainless Steel
Number of Lights
5
Voltage
120V
Bulb Included
No
Includes
Fixture, Hardware
Standards
UL Damp
Bulb Shape
E12 Candelabra Base
Battery Included
No
Slope Compatible
No
Product Care
Clean with a soft, damp cloth
Socket Count
5
Designer
Troy Standard

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.