Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Florian 6 Light Chandelier 40 In. Black Iron

  • Mfr # F4440-BI

  • Zoro # G315446729


product price: $1,362.00
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Fixture Wattage
60W
Finish
Black Iron
Bulb Included
No
Standards
UL Damp
Height
22 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F4440-BI
Zoro #
G315446729
UPC #
782042405622
Country of Origin
Philippines

Dimensions

Height
22 in
Chain Length
72 in
Length
40 in
Canopy Width
6.5 in

Details

Item
Chandelier
Fixture Wattage
60W
Finish
Black Iron
Bulb Included
No
Standards
UL Damp
Material
Aluminum and Stainless Steel
Includes
Fixture, Hardware
Number of Lights
6
Voltage
120V
Socket Count
6
Battery Included
No
Slope Compatible
No
Designer
Troy Standard
Bulb Shape
E12 Candelabra Base
Product Care
Clean with a soft, damp cloth

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.