Zoro Homepage

Forrest 1 Light Semi Flush 18 In. Soft Black

  • Mfr # C8718-SBK

  • Zoro # G315448761


product price: $284.00
/ea
Free Shipping & Returns

Key Features

Finish
Soft Black
Number of Bulbs
1
Watts
75W
Body Material
Iron
Length
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C8718-SBK
Zoro #
G315448761
UPC #
782042432727
Country of Origin
China

Dimensions

Length
18 in
Height
13.25 in
Canopy Width
4.75 in

Details

Item
Semi Flush
Finish
Soft Black
Number of Bulbs
1
Watts
75W
Body Material
Iron
Includes
Fixture, Hardware
Voltage
120V
Designer
Troy Standard
Shade Material
Linen
Bulb Included
No
Battery Included
No
Product Care
Clean with a soft, damp cloth
Standards
UL Damp
Socket Count
1
Bulb Shape
E26 Medium Base
Slope Compatible
No

Description

Black trim pops off the white linen shade catching the eye and complementing the soft black metal accents beautifully. The bold lines and clean shape make this semi flush feel modern, while the contrast stitching gives it a hand-crafted look. Available in two sizes, Forrest will brighten up any space.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.