Zoro Homepage

Fortuna 1 Light Table Lamp 15.5 In. Ceramic Etched Black

  • Mfr # PTL1025-CEB

  • Zoro # G715388575


product price: $444.00
/ea
Free Shipping & Returns

Key Features

Height
26.5 in
Width
15.5 in
Material
Ceramic
Finish
Ceramic Etched Black
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PTL1025-CEB
Zoro #
G715388575
UPC #
782042430426
Country of Origin
Philippines

Dimensions

Height
26.5 in
Width
15.5 in
Length
15.5 in

Details

Material
Ceramic
Finish
Ceramic Etched Black
Item
Table Lamp
Voltage
120V
Includes
Fixture, Hardware
Standards
UL Dry
Shade Material
Linen
Bulbs Included
No
Maximum Wattage
75W
Designer
Troy Standard
Bulb Shape
E26 Medium Base
Slope Compatible
No
Socket Count
1
Product Care
Clean with a soft, damp cloth
Switch Type
3-Way Switch
Battery Included
No

Description

Inspired by forged ironwork and playing with empty space, Fortuna features a series of Forged Iron elliptical shapes coming together to form a sculptural base. The tapered white linen shade fills with a soft glow and lights up the metalwork and the negative space created by it.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.