Zoro Homepage

Fuze 1 Light Pendant 29 In. Soft Off Black

  • Mfr # F6863-SFB

  • Zoro # G515447717


product price: $1,986.00
/ea
Free Shipping & Returns

Key Features

Height
17.5 in
Length
29 in
Width
29 in
Voltage
120V
Finish
Soft Off Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F6863-SFB
Zoro #
G515447717
UPC #
782042488823
Country of Origin
China

Dimensions

Height
17.5 in
Length
29 in
Width
29 in
Canopy Width
8 in

Details

Voltage
120V
Item
Pendant
Finish
Soft Off Black
Lamp Included
No
Includes
Fixture, Hardware
Watts
28W
Standards
UL Dry
Material
Hand-Worked Iron
Designer
Troy Standard
Product Care
Clean with a soft, damp cloth
Bulb Shape
Integrated LED
Battery Included
No
Socket Count
1
Slope Compatible
No

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.