Shop TROY LIGHTING
See all product information
Create Account
Paradigm 1 Light Pendant in Patina Brass Finish
- Mfr # F5116-PBR
- Zoro # G422646920
product price:Â
$
879.99
/ea
Free Shipping & Returns
Key Features
Color
Patina Brass
Housing Finish
Patina Brass
Voltage
120V
Number of Lights
1
Shade Type
Opal Glossy Glass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F5116-PBR
- Zoro #
- G422646920
- UPC #
- 197292135456
- Country of Origin
- Viet Nam
- Color
- Patina Brass
- Housing Finish
- Patina Brass
- Voltage
- 120V
- Number of Lights
- 1
- Shade Type
- Opal Glossy Glass
- Item
- Wall Sconce
- Body Material
- Glass
- Slope Ceiling Adaptable
- No
- Dimmable
- No
- Lamp Base
- E26 Medium Base
- Fixture Wattage
- 15 W
- Bulb Type
- A19
- Power Source
- Hardwired
- Lamp Included
- No
- Canopy Type
- Round; 4.75in. W x 0.75in. H
- Standards
- UL Listed; cUL DampRated
Dimensions
- Height
- 12 in
- Width
- 16.25 in
- Chain Length
- 72 in
- Overall Dimension
- 16.25in. W x 12in. H
Description
With a silhouette that nods to the past, Paradigm reimagines the classic lantern with bold, generous proportions and a contemporary sensibility. A large student-style opal shiny glass shade hangs from a trio of chunky chains, finished in either polished Patina Brass or an understated Bronze finish. Available in two sizes, Paradigm blends heritage and modernity into a sculptural overhead statement.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.