Zoro Homepage

Gustine 6 Light Chandelier 31 In. For

  • Mfr # F1131-FOR

  • Zoro # G315449560


product price: $1,448.00
/ea
Free Shipping & Returns

Key Features

Fixture Wattage
8W
Finish
Forged Iron
Chain Length
72 in
Includes
Fixture, Hardware
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F1131-FOR
Zoro #
G315449560
UPC #
782042487444
Country of Origin
Philippines

Dimensions

Chain Length
72 in
Height
18.75 in
Length
31 in
Canopy Width
5 in

Details

Item
Chandelier
Fixture Wattage
8W
Finish
Forged Iron
Includes
Fixture, Hardware
Voltage
120V
Standards
UL Damp
Number of Lights
6
Material
Iron
Bulb Included
No
Shade Color
White
Shade Material
Linen
Bulb Shape
E12 Candelabra Base
Slope Compatible
No
Product Care
Clean with a soft, damp cloth
Socket Count
6
Designer
Troy Standard
Battery Included
No

Description

Graceful downward sweeping arms straighten and extend into square metal accent tubes that hold cream-colored candle sleeves, creating an elegant look that is effortlessly useable. Both finishes add texture, with the Vintage Gold Leaf bringing warmth and the Forged Iron a more dramatic feel. The sconce and the chandelier are each available in two sizes and both finishes to fit any interior space.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.