Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Holliston 1 Light Floor Lamp 34.5 In. Forged Iron

  • Mfr # PFL1264-FOR

  • Zoro # G515388492


product price: $948.00
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Height
64 in
Length
34.5 in
Material
Steel
Finish
Forged Iron
Shade Material
Linen
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PFL1264-FOR
Zoro #
G515388492
UPC #
197292050469
Country of Origin
Philippines

Dimensions

Height
64 in
Length
34.5 in
Width
13 in

Details

Material
Steel
Finish
Forged Iron
Shade Material
Linen
Item
Floor Lamp
Standards
UL Dry
Watts
15W
Product Care
Clean with a soft, damp cloth
Designer
Troy Standard
Slope Compatible
No
Includes
Fixture, Hardware
Bulb Included
No
Battery Included
No
Socket Count
1
Switch Type
ON/OFF Stomp Switch
Shade Color
White
Bulb Shape
E26 Medium Base
Voltage
120V

Description

This energetic, fluid floor lamp gives the illusion that the sweeping slender stem is balancing on the metal orb at the base. The varying textures of the Forged Iron and the abaca rope in the stem add to the sense of movement and the white linen shade breaks up the darker finish of the iron and the rope.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.