Shop TROY LIGHTING
See all product information
Create Account
Huntley 1 Light Pendant 7.75 In. Patina Brass/White
- Mfr # F8308-PBR/SWH
- Zoro # G115448817
product price:Â
$
458.00
/ea
Free Shipping & Returns
Key Features
Height
19.75 in
Length
7.75 in
Voltage
120V
Shade Material
Steel
Finish
Patina Brass/White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F8308-PBR/SWH
- Zoro #
- G115448817
- UPC #
- 782042469990
- Country of Origin
- China
- Voltage
- 120V
- Shade Material
- Steel
- Item
- Pendant
- Finish
- Patina Brass/White
- Shade Color
- Soft White
- Lamp Included
- No
- Material
- Steel
- Includes
- Fixture, Hardware
- Watts
- 60W
- Standards
- UL Damp
- Battery Included
- No
- Slope Compatible
- No
- Designer
- Troy Standard
- Socket Count
- 1
- Product Care
- Clean with a soft, damp cloth
- Bulb Shape
- E26 Medium Base
Dimensions
- Height
- 19.75 in
- Length
- 7.75 in
- Canopy Width
- 4.75 in
- Width
- 7.75 in
Description
A modern update on the traditional cone-form pendant, this elevated design features a faceted shade with a unique brushed matte Verde finish or a fresh Soft White finish. The Patina Brass lining gives off a beautiful warm glow.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.