Staton 1 Light Pendant 12 In. Patina Brass/Bronze
- Mfr # F4212-PBR/BRZ
- Zoro # G815449749
product price:Â
$
458.00
/ea
Key Features
Height
15.25 in
Length
12 in
Voltage
120V
Shade Material
Glass
Finish
Patina Brass/Bronze
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F4212-PBR/BRZ
- Zoro #
- G815449749
- UPC #
- 197292092049
- Country of Origin
- China
- Voltage
- 120V
- Shade Material
- Glass
- Item
- Pendant
- Finish
- Patina Brass/Bronze
- Lamp Included
- No
- Includes
- Fixture, Hardware
- Standards
- UL Damp
- Watts
- 15W
- Material
- Steel
- Shade Color
- Opal Matte
- Battery Included
- No
- Bulb Shape
- E26 Medium Base
- Socket Count
- 1
- Designer
- Troy Standard
- Product Care
- Clean with a soft, damp cloth
- Slope Compatible
- No
- Switch Type
- Hardwire
Dimensions
- Height
- 15.25 in
- Length
- 12 in
- Canopy Width
- 5.5 in
- Width
- 12 in
Description
Familiar geometric forms receive a contemporary update in Staton. Diffusing light in all directions, the white opal matte glass shade is offset by dark Bronze and Patina Brass accents. The central rod appears to pierce through the shade, adding a graphic element that lends an industrial edge to this pendant. Available in two sizes, Staton makes a bold statement in a kitchen or hallway.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.