Shop TROY LIGHTING
See all product information
Create Account
Iliad 5 Light Chandelier 35.25 In. Carbide Blk & Pol Nickel
- Mfr # F6215-TBK/PN
- Zoro # G915448949
product price:Â
$
978.00
/ea
Free Shipping & Returns
Key Features
Fixture Wattage
60W
Finish
Carbide Blk & Pol Nickel
Includes
Fixture, Hardware
Standards
UL Dry
Length
35.25 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- F6215-TBK/PN
- Zoro #
- G915448949
- UPC #
- 782042440258
- Country of Origin
- China
Dimensions
- Length
- 35.25 in
- Height
- 27 in
- Canopy Width
- 6 in
- Width
- 35.25 in
Details
- Item
- Chandelier
- Fixture Wattage
- 60W
- Finish
- Carbide Blk & Pol Nickel
- Includes
- Fixture, Hardware
- Standards
- UL Dry
- Shade Material
- Glass
- Voltage
- 120V
- Bulb Included
- No
- Number of Lights
- 5
- Material
- Hand-Worked Iron
- Shade Color
- Smoke
- Battery Included
- No
- Slope Compatible
- No
- Designer
- Troy Standard
- Socket Count
- 5
- Product Care
- Clean with a soft, damp cloth
- Bulb Shape
- E26 Medium Base
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.