Zoro Homepage

Juniper 10 Light Chandelier 42 In. Gold Leaf

  • Mfr # F6169-GL

  • Zoro # G515447908


product price: $1,992.00
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Fixture Wattage
40W
Finish
Gold Leaf
Height
35.75 in
Voltage
120V
Number of Lights
10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F6169-GL
Zoro #
G515447908
UPC #
782042436985
Country of Origin
Philippines

Dimensions

Height
35.75 in
Length
42 in
Canopy Width
8 in

Details

Item
Chandelier
Fixture Wattage
40W
Finish
Gold Leaf
Voltage
120V
Number of Lights
10
Standards
UL Dry
Includes
Fixture, Hardware
Material
Hand-Worked Iron
Bulb Included
No
Product Care
Clean with a soft, damp cloth
Socket Count
10
Bulb Shape
E12 Candelabra Base
Slope Compatible
No
Battery Included
No
Designer
Troy Standard

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.