Zoro Homepage

Landry 1 Light Pendant 20 In. Bronze Leaf

  • Mfr # F1820-BRL

  • Zoro # G615448904


product price: $1,104.00
/ea
Free Shipping & Returns

Key Features

Length
20 in
Voltage
120V
Shade Material
Natural Woven
Finish
Bronze Leaf
Watts
15W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F1820-BRL
Zoro #
G615448904
UPC #
197292091769
Country of Origin
Philippines

Dimensions

Height
10 in
Length
20 in
Canopy Width
4.75 in

Details

Voltage
120V
Shade Material
Natural Woven
Item
Pendant
Finish
Bronze Leaf
Watts
15W
Lamp Included
No
Material
Natural Woven
Shade Color
Natural Abaca
Standards
UL Damp
Includes
Fixture, Hardware
Slope Compatible
No
Bulb Shape
E26 Medium Base
Battery Included
No
Socket Count
1
Product Care
Clean with a soft, damp cloth
Switch Type
Hardwire
Designer
Troy Standard

Description

Two shallow shades are stacked in opposite directions to create the balanced artistry of this coastal pendant. The open weave of the natural abaca fiber shades allows light to filter through both sides, producing a dramatic visual effect. For the finishing touch, Landry dangles from a chunky vintage Gold Leaf chain. Available in two sizes.*Due to the one-of-a-kind nature of the medium, exact colors and patterns may vary slightly from the image shown.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.