Zoro Homepage

Larchmont 3 Light Lantern 8 In. Vintage Bronze

  • Mfr # F3217-VBZ

  • Zoro # G215390306


product price: $768.00
/ea
Free Shipping & Returns

Key Features

Length
8 in
Height
23.5 in
Light Bulb Wattage
60W
Chain Length
72 in
Bulb Included
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F3217-VBZ
Zoro #
G215390306
UPC #
782042441231
Country of Origin
China

Dimensions

Length
8 in
Width
8 in
Height
23.5 in
Chain Length
72 in
Canopy Width
5.25 in

Details

Item
Lantern
Light Bulb Wattage
60W
Bulb Included
No
Finish
Vintage Bronze
Bulb Shape
E12 Candelabra Base
Slope Compatible
No
Standards
UL Damp
Battery Included
No
Material
Hand Forged Iron
Socket Count
3
Designer
Troy Standard
Voltage
120V
Includes
Fixture, Hardware
Product Care
Clean with a soft, damp cloth

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.