Zoro Homepage

Lark 2 Light Wall Sconce, Bronze, 21 In x 20.25 In

  • Mfr # B3220-BRZ

  • Zoro # G715620798


product price: $558.00
/ea
Free Shipping & Returns

Key Features

Width
21 in
Fixture Voltage
120 V
Description/Special Features
Clean with soft, damp cloth
Length
21 in
Lamp Quantity
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B3220-BRZ
Zoro #
G715620798
UPC #
197292114765
Country of Origin
China

Dimensions

Width
21 in
Length
21 in
Height
20.25 in
Fixture Width
2.5 in
Cord Length
7 in
Fixture Height
6.75 in

Details

Fixture Voltage
120 V
Description/Special Features
Clean with soft, damp cloth
Lamp Quantity
2
Includes
Fixture, Hardware
Fixture Wattage
30 W
Item
Wall Sconce
Body Material
Steel
Lamp Type
E26 Medium Base
Switch
On/Off Switch On Fixture
Color
Bronze
Collection
Troy-Standard
Battery Included
No

Description

The Lark sconce exists at the intersection of modern and playful, eye-catching and functional. It establishes its own graphic vernacular with rotating arms bent into arcs and right angles. The two large cylindrical heads can be positioned to direct light as needed. Available in Patina Brass or Bronze finishes, Lark brings character to any space.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.