Larkin 3 Light Semi Flush 16 In. Patina Brass/Soft Black
- Mfr # C4416-PBR/SBK
- Zoro # G715446770
product price:Â
$
530.00
/ea
Free Shipping & Returns
Key Features
Finish
Patina Brass/Soft Black
Width
16 in
Body Material
Steel
Includes
Fixture, Hardware
Shade Color
White Glass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C4416-PBR/SBK
- Zoro #
- G715446770
- UPC #
- 197292091684
- Country of Origin
- China
- Item
- Semi Flush
- Finish
- Patina Brass/Soft Black
- Body Material
- Steel
- Includes
- Fixture, Hardware
- Shade Color
- White Glass
- Watts
- 8W
- Voltage
- 120V
- Socket Count
- 3
- Slope Compatible
- No
- Bulb Shape
- E12 Candelabra Base
- Shade Material
- Glass
- Battery Included
- No
- Product Care
- Clean with a soft, damp cloth
- Switch Type
- Hardwire
- Standards
- UL Damp
- Designer
- Troy Standard
- Bulb Included
- No
Dimensions
- Width
- 16 in
- Length
- 16 in
- Height
- 8.75 in
- Canopy Width
- 5.5 in
Description
The striking, graphic feel of Larkin stems from its industrial shape, contrasting finishes, and decorative details. Finished in Soft Black, the large dome shade provides a bold counterpoint to the milky white glass diffuser. Three Patina Brass rods appear to pierce through the entire fixture like jewelry, giving this flush mount its modern edge.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.