Lauren Liess X Salvage 1 Light Table Lamp 18 In. Patina Brass And Ceramic Pale Sage
- Mfr # PTL1624-PBR/CPS
- Zoro # G515388584
product price:Â
$
496.00
/ea
Free Shipping & Returns
Key Features
Height
24 in
Width
18 in
Material
Ceramic
Finish
Patina Brass And Ceramic Pale Sage
Length
18 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PTL1624-PBR/CPS
- Zoro #
- G515388584
- UPC #
- 197292019114
- Country of Origin
- Philippines
- Material
- Ceramic
- Finish
- Patina Brass And Ceramic Pale Sage
- Item
- Table Lamp
- Voltage
- 120V
- Bulbs Included
- No
- Shade Material
- Linen
- Includes
- Fixture, Hardware
- Shade Color
- Off White
- Standards
- UL Dry
- Maximum Wattage
- 15W
- Socket Count
- 1
- Battery Included
- No
- Switch Type
- ON/OFF Switch on Socket
- Bulb Shape
- E26 Medium Base
- Product Care
- Clean with a soft, damp cloth
- Slope Compatible
- No
- Designer
- Lauren Liess
Dimensions
- Height
- 24 in
- Width
- 18 in
- Length
- 18 in
Description
Inspired by rustic pottery, this table lamp's beautifully shaped base is crafted of pale sage ceramic giving it an earthy pale green tone. The off white linen shade pairs naturally and casts a soft glow. Raised seamlines and a reactive glaze that allows hints of the natural ceramic to peek through, give the fixture a hand-thrown, crafted feel. Part of our Lauren Liess collection.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.