Shop TROY LIGHTING
See all product information
Create Account
Folk 1 Light Table Lamp in Patina Brass and Ceramic Shadowed Bark Finish
- Mfr # PTL1427-PBR/CSK
- Zoro # G322646891
product price:
$
719.99
/ea
Free Shipping & Returns
Key Features
Height
27.25 in
Width
17 in
Material
Ceramic
Finish
Patina Brass and Ceramic Shadowed Bark
Color
Patina Brass and Ceramic Shadowed Bark
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PTL1427-PBR/CSK
- Zoro #
- G322646891
- UPC #
- 197292140733
- Country of Origin
- Philippines
- Material
- Ceramic
- Finish
- Patina Brass and Ceramic Shadowed Bark
- Color
- Patina Brass and Ceramic Shadowed Bark
- Bulb Type
- A19
- Item
- Chandelier
- Dimmable
- No
- Bulb Included
- No
- Number of Bulbs
- 1
- Lamp Base Type
- Round; 5.5in. W x 18in. D
- Bulb Base
- E26
- Power Source
- Plug-In
- Slope Ceiling Adaptable
- No
- Standards
- UL Listed; cUL DryRated
- Maximum Wattage
- 15 W
- Voltage
- 120V
- Shade Type
- Abaca
Dimensions
- Height
- 27.25 in
- Width
- 17 in
- Overall Dimension
- 17in. W x 27.25in. H
Description
Celebrating natural texture and form, the Folk lamp pairs an earthy ceramic base with a handwoven abaca string shade. Raked grooves along the cylindrical base echo the shade’s flowing strands, creating sculptural harmony and vertical movement. Patina Brass hardware adds a subtle touch of refinement to this richly layered design. *Due to the one-of-a-kind nature of the medium, exact colors and patterns may vary slightly from the image shown.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.