Shop TROY LIGHTING
See all product information
Create Account
Loft & Thought X Miela 1 Light Table Lamp 19 In. Forged Iron/Ceramic Black Motif
- Mfr # PTL1530-FOR/CBF
- Zoro # G315388562
product price:Â
$
558.00
/ea
Free Shipping & Returns
Key Features
Height
30 in
Width
19 in
Material
Ceramic
Finish
Forged Iron/Ceramic Black Motif
Bulbs Included
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PTL1530-FOR/CBF
- Zoro #
- G315388562
- UPC #
- 197292073185
- Country of Origin
- Philippines
- Material
- Ceramic
- Finish
- Forged Iron/Ceramic Black Motif
- Item
- Table Lamp
- Bulbs Included
- No
- Shade Material
- Linen
- Maximum Wattage
- 15W
- Shade Color
- Off White
- Voltage
- 120V
- Standards
- UL Dry
- Includes
- Fixture, Hardware
- Battery Included
- No
- Switch Type
- ON/OFF Switch on Socket
- Socket Count
- 1
- Designer
- Loft & Thought
- Product Care
- Clean with a soft, damp cloth
- Bulb Shape
- E26 Medium Base
- Slope Compatible
- No
Dimensions
- Height
- 30 in
- Width
- 19 in
- Length
- 19 in
Description
A totem-style design with rhythmic energy, Miela conceptually aligns with folk art aesthetics. Incised spheres reminiscent of carved wood are modeled from Black Motif Ceramic, resulting in a striking, polished appearance. Miela is further enhanced by an oversized pull chain and frame finished in Forged Iron. The off-white linen shade introduces a clean point of contrast. Part of our Loft and Thought collection. *Due to the one-of-a-kind nature of the medium, exact colors and patterns may vary slightly from the image shown.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.