Zoro Homepage

Lomita 2 Light Wall Sconce 14 In. Forged Iron

  • Mfr # B8822-FOR

  • Zoro # G915446884


product price: $436.00
/ea
Free Shipping & Returns

Key Features

Height
22 in
Fixture Voltage
120V
Finish
Forged Iron
Body Material
Iron/Steel
Standards
UL Damp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B8822-FOR
Zoro #
G915446884
UPC #
782042425101
Country of Origin
Philippines

Dimensions

Height
22 in
Length
14 in

Details

Fixture Voltage
120V
Finish
Forged Iron
Item
Wall Sconce
Body Material
Iron/Steel
Standards
UL Damp
Lamp Included
No
Includes
Fixture, Hardware
Number of Bulbs
2
Watts
40W
Extention
5.75 in
Battery Included
No
Socket Count
2
Shade Material
Paper
Product Care
Clean with a soft, damp cloth
Slope Compatible
No
Bulb Shape
E12 Candelabra Base
Designer
Troy Standard

Description

With its rectangular backplate, tapered paper shade and traditional candlestick holder, Lomita has an essential feel that works easily with many dcors. The extending, slightly curved arm adds dimension and length. The two-light sconce features intersecting arms and an elongated shade.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.