
Long Beach 6 Light Lantern 22 In. Patina Brass
Mfr # F1922-PBR
Zoro # G815448643
product price: $2,044.00
/ea
Item requires special delivery charges. A $135.00 per item surcharge will be applied.
Key Features
Voltage
120V
Number of Lights
6
Shade Material
Glass
Finish
Patina Brass
Watts
60W
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
F1922-PBR
Zoro #
G815448643
UPC #
782042406766
Country of Origin
China
Dimensions
Height
27.75 in
Length
22 in
Canopy Width
7 in
Details
Voltage
120V
Number of Lights
6
Shade Material
Glass
Item
Lantern
Finish
Patina Brass
Watts
60W
Standards
UL Damp
Includes
Fixture, Hardware
Lamp Included
No
Material
Aluminum
Product Care
Clean with a soft, damp cloth
Bulb Shape
E12 Candelabra Base
Socket Count
6
Battery Included
No
Designer
Troy Standard
Slope Compatible
No
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.