Zoro Homepage

Lowry 1 Light Wall Sconce 7.5 In. Textured Bronze/Patina Brass

  • Mfr # B4052-TBZ/PBR

  • Zoro # G915447973


product price: $384.00
/ea
Free Shipping & Returns

Key Features

Fixture Voltage
120V
Finish
Textured Bronze/Patina Brass
Includes
Fixture, Hardware
Lamp Included
No
Length
7.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B4052-TBZ/PBR
Zoro #
G915447973
UPC #
782042410275
Country of Origin
China

Dimensions

Height
17 in
Length
7.5 in

Details

Fixture Voltage
120V
Finish
Textured Bronze/Patina Brass
Item
Wall Sconce
Includes
Fixture, Hardware
Lamp Included
No
Standards
UL Wet
Body Material
Aluminum
Watts
75W
Extention
7.5 in
Slope Compatible
No
Designer
Troy Standard
Socket Count
1
Shade Material
Glass
Product Care
Clean with a soft, damp cloth
Battery Included
No
Bulb Shape
E26 Medium Base

Description

A design feat, Lowry combines impeccable metalwork with design-driven style. The inverted cube features a material mix of bronze-finished aluminum and patina brass paired with clear beveled glass for an added layer of finesse. Complex in theory, Lowry is undeniably effortless, adding instant glamour to any exterior. Available as a wall sconce in multiple sizes and post.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.