Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lush 1 Light Table Lamp 16 In. Patina Brass

  • Mfr # PTL1319-PBR

  • Zoro # G615388576


product price: $504.00
/ea
Free Shipping & Returns

Key Features

Height
18.75 in
Width
16 in
Material
Steel
Finish
Patina Brass
Shade Material
Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PTL1319-PBR
Zoro #
G615388576
UPC #
197292019169
Country of Origin
China

Dimensions

Height
18.75 in
Width
16 in
Length
16 in

Details

Material
Steel
Finish
Patina Brass
Item
Table Lamp
Shade Material
Glass
Bulbs Included
No
Voltage
120V
Includes
Fixture, Hardware
Shade Color
Opal Shiny
Maximum Wattage
15W
Standards
UL Dry
Bulb Shape
E26 Medium Base
Socket Count
1
Battery Included
No
Slope Compatible
No
Product Care
Clean with a soft, damp cloth
Switch Type
ON/OFF Switch on Socket
Designer
Troy Standard

Description

Lush takes the mushroom-shaped table lamp trend and makes it feel special using an unexpected mix of materials. An opal glossy glass shade caps a stem-shaped Patina Brass base. The glass shade gives the fixture a contemporary feel, while the metal finish adds to the earthy, artisanal vibe. This lamp will add a warm, modern style and a gorgeous glow to any tabletop.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.