Shop TROY LIGHTING
See all product information
Create Account
Colin King X Bond 1 Light Table Lamp 14 In. Patina Brass
- Mfr # PTL1315-PBR
- Zoro # G015388572
product price:Â
$
392.00
/ea
Free Shipping & Returns
Key Features
Height
15 in
Material
Steel
Finish
Patina Brass
Standards
UL Dry
Bulbs Included
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PTL1315-PBR
- Zoro #
- G015388572
- UPC #
- 782042468702
- Country of Origin
- China
- Material
- Steel
- Finish
- Patina Brass
- Item
- Table Lamp
- Standards
- UL Dry
- Bulbs Included
- No
- Includes
- Fixture, Hardware
- Maximum Wattage
- 60W
- Voltage
- 120V
- Battery Included
- No
- Slope Compatible
- No
- Designer
- Colin King
- Product Care
- Clean with a soft, damp cloth
- Socket Count
- 1
- Bulb Shape
- E26 Medium Base
Dimensions
- Height
- 15 in
- Length
- 14 in
- Width
- 14 in
Description
Characterized by its parchment-wrapped body, stitch detailing, and clasp-like Patina Brass accents, Bond is both relaxed and refined. Light filters through the tapered parchment shade, creating a warm, ambient glow that adds to the design's natural, organic feel. Bond is available in two sizes, delivering a clean, elevated aesthetic to a variety of spaces.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.