Zoro Homepage

Maple 5 Light Chandelier 27.25 In. Patina Brass

  • Mfr # F3427-PBR

  • Zoro # G115448824


product price: $948.00
/ea
Free Shipping & Returns

Key Features

Fixture Wattage
8W
Finish
Patina Brass
Includes
Fixture, Hardware
Voltage
120V
Shade Color
Seeded Opal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F3427-PBR
Zoro #
G115448824
UPC #
197292091967
Country of Origin
China

Dimensions

Length
27.25 in
Chain Length
72 in
Height
20.25 in
Canopy Width
4.75 in

Details

Item
Chandelier
Fixture Wattage
8W
Finish
Patina Brass
Includes
Fixture, Hardware
Voltage
120V
Shade Color
Seeded Opal
Material
Steel
Shade Material
Glass
Standards
UL Damp
Bulb Included
No
Number of Lights
5
Battery Included
No
Switch Type
Hardwire
Designer
Troy Standard
Socket Count
5
Slope Compatible
No
Product Care
Clean with a soft, damp cloth
Bulb Shape
E12 Candelabra Base

Description

Maple exudes elegance with its cool curves and vintage-inspired shades. The shape of the seeded opal glass shades feels organically inspired, while small knob details on the Patina Brass metalwork strike an industrial note. Whether you choose a 1-light sconce or a 5 or 6-light chandelier, there are plenty of ways to make a statement with Maple.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.