Zoro Homepage

Marcel 8 Light Chandelier 36 In. Textured Bronze

  • Mfr # F6298-TBZ

  • Zoro # G215449653


product price: $928.00
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Fixture Wattage
25W
Includes
Fixture, Hardware
Material
Hand-Worked Iron
Standards
UL Dry
Number of Lights
8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F6298-TBZ
Zoro #
G215449653
UPC #
782042437104
Country of Origin
China

Dimensions

Height
48.75 in
Length
36 in
Canopy Width
5.5 in

Details

Item
Chandelier
Fixture Wattage
25W
Finish
Textured Bronze
Includes
Fixture, Hardware
Material
Hand-Worked Iron
Standards
UL Dry
Number of Lights
8
Bulb Included
No
Shade Color
White
Voltage
120V
Socket Count
8
Product Care
Clean with a soft, damp cloth
Battery Included
No
Bulb Shape
E12 Candelabra Base
Designer
Troy Standard
Slope Compatible
No

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.