Zoro Homepage

Marcel 8 Light Chandelier 43.25 In. Gesso White

  • Mfr # F6286-GSW

  • Zoro # G215449837


product price: $928.00
/ea
Free Shipping & Returns

Key Features

Fixture Wattage
25W
Standards
UL Dry
Voltage
120V
Height
29 in
Chain Length
72 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F6286-GSW
Zoro #
G215449837
UPC #
782042450295
Country of Origin
China

Dimensions

Length
43.25 in
Height
29 in
Chain Length
72 in
Canopy Width
5.5 in

Details

Item
Chandelier
Fixture Wattage
25W
Finish
Gesso White
Standards
UL Dry
Voltage
120V
Includes
Fixture, Hardware
Number of Lights
8
Material
Hand-Worked Iron
Bulb Included
No
Slope Compatible
No
Product Care
Clean with a soft, damp cloth
Battery Included
No
Socket Count
8
Designer
Troy Standard
Bulb Shape
E12 Candelabra Base

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.