Maxton 1 Light Flush Mount 13.5 In. Patina Brass And Soft Sand
- Mfr # C3113-PBR/SSD
- Zoro # G915446860
product price:Â
$
530.00
/ea
Free Shipping & Returns
Key Features
Length
13.5 in
Width
13.5 in
Voltage
120V
Height
12.25 in
Watts
15W
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C3113-PBR/SSD
- Zoro #
- G915446860
- UPC #
- 197292091660
- Country of Origin
- China
- Voltage
- 120V
- Watts
- 15W
- Finish
- Patina Brass And Soft Sand
- Item
- Flush Mount
- Bulb Included
- No
- Body Material
- Steel
- Includes
- Fixture, Hardware
- Standards
- UL Damp
- Shade Color
- Opal Glossy
- Shade Material
- Glass
- Product Care
- Clean with a soft, damp cloth
- Bulb Shape
- E26 Medium Base
- Designer
- Troy Standard
- Switch Type
- Hardwire
- Slope Compatible
- No
- Socket Count
- 1
- Battery Included
- No
Dimensions
- Length
- 13.5 in
- Width
- 13.5 in
- Height
- 12.25 in
- Canopy Width
- 5.25 in
Description
Mixed finishes and industrial details create dynamic contrasts in this elevated basic. A gently sloping Patina Brass and Soft Sand shade supports a rounded opal shiny glass diffuser. When the light filters through, the metalwork gleams with warmth. Available as a flush mount or a pendant in two sizes.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.