Zoro Homepage

Mercury 3 Light Lantern 19 In. Old Iron

  • Mfr # F2565-OI

  • Zoro # G415449675


product price: $890.00
/ea
Free Shipping & Returns

Key Features

Length
19 in
Voltage
120V
Finish
Old Iron
Watts
60W
Standards
UL Dry
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F2565-OI
Zoro #
G415449675
UPC #
782042450042
Country of Origin
China

Dimensions

Height
27 in
Length
19 in
Canopy Width
5.5 in

Details

Voltage
120V
Item
Lantern
Finish
Old Iron
Watts
60W
Standards
UL Dry
Lamp Included
No
Material
Hand-Worked Iron
Includes
Fixture, Hardware
Slope Compatible
No
Bulb Shape
E12 Candelabra Base
Product Care
Clean with a soft, damp cloth
Battery Included
No
Designer
Troy Standard
Socket Count
3

Description

Swirl glass shows its finely brushed texture in our Mercury family. Bands of shadowing give the glass bowls a soft, linen-like appearance when illuminated. Mercury juxtaposes square fixture bars with circular socket holders and backplates to create an appealing, well-balanced composition.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.