Zoro Homepage

Nomad 3 Light Chandelier 36.75 In. Classic Bronze

  • Mfr # F7253

  • Zoro # G815449855


product price: $738.00
/ea
Free Shipping & Returns

Key Features

Fixture Wattage
4W
Finish
Classic Bronze
Length
36.75 in
Bulb Included
No
Chain Length
72 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F7253
Zoro #
G815449855
UPC #
782042312807
Country of Origin
Philippines

Dimensions

Length
36.75 in
Chain Length
72 in
Height
15 in
Canopy Width
5 in

Details

Item
Chandelier
Fixture Wattage
4W
Finish
Classic Bronze
Bulb Included
No
Shade Material
Glass
Number of Lights
3
Voltage
120V
Material
Hand-Worked Iron
Standards
UL Dry
Includes
Fixture, Hardware
Shade Color
Opal Shiny
Socket Count
3
Bulb Shape
G9
Battery Included
No
Designer
Troy Standard
Slope Compatible
No
Product Care
Clean with a soft, damp cloth

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.