Zoro Homepage

Orson 4 Light Linear 44 In. Vintage Gold Leaf

  • Mfr # F9544-VGL

  • Zoro # G915446839


product price: $948.00
/ea
Free Shipping & Returns

Key Features

Length
44 in
Width
2 in
Voltage
120V
Includes
Fixture, Hardware
Bulb Included
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F9544-VGL
Zoro #
G915446839
UPC #
782042470149
Country of Origin
Philippines

Dimensions

Length
44 in
Width
2 in
Height
18 in
Chain Length
72 in
Canopy Width
6 in

Details

Item
Linear
Finish
Vintage Gold Leaf
Voltage
120V
Includes
Fixture, Hardware
Bulb Included
No
Watts
60W
Designer
Troy Standard
Product Care
Clean with a soft, damp cloth
Socket Count
4
Slope Compatible
No
Battery Included
No
Bulb Shape
E12 Candelabra Base
Standards
UL Damp
Material
Steel

Description

Linear arms extend from a totem-stacked coil center to hold candlesticks creating Orson's elongated, dramatic silhouette. Simple loop accents and textured Black Iron or Vintage Gold Leaf metalwork add to the sleek design. Make a stunning, modern statement throughout the home with the one-light wall sconce, six- or eight-light chandelier and four-light island fixture.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.