Zoro Homepage

Otis 1 Light Wall Sconce 11.5 In. Textured Bronze

  • Mfr # B8812-TBZ

  • Zoro # G315447023


product price: $180.00
/ea
Free Shipping & Returns

Key Features

Height
8.75 in
Fixture Voltage
120V
Finish
Textured Bronze
Length
11.5 in
Body Material
Aluminum and Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B8812-TBZ
Zoro #
G315447023
UPC #
782042405332
Country of Origin
China

Dimensions

Height
8.75 in
Length
11.5 in

Details

Fixture Voltage
120V
Finish
Textured Bronze
Item
Wall Sconce
Body Material
Aluminum and Stainless Steel
Standards
UL Wet
Lamp Included
No
Includes
Fixture, Hardware
Watts
8W
Designer
Troy Standard
Bulb Shape
E26 Medium Base
Extention
13.5 in
Slope Compatible
No
Socket Count
1
Shade Material
Steel
Battery Included
No
Product Care
Clean with a soft, damp cloth

Description

Inspired by vintage lighting, Otis lends European intrigue to its industrial frame. Part of Troy Elements, Otis is crafted from an exclusive EPM material that can handle UV and salt exposure for years to come. Available in textured black, textured bronze, or weathered zinc. Wet rated and dark sky compliant.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.