Zoro Homepage

Owings Mill 1 Light Wall Sconce 4.75 In. Textured Black

  • Mfr # B9461-TBK

  • Zoro # G515448806


product price: $358.00
/ea
Free Shipping & Returns

Key Features

Height
16 in
Fixture Voltage
120V
Finish
Textured Black
Body Material
Hand Forged Iron
Lamp Included
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B9461-TBK
Zoro #
G515448806
UPC #
782042488762
Country of Origin
China

Dimensions

Height
16 in
Length
4.75 in

Details

Fixture Voltage
120V
Finish
Textured Black
Item
Wall Sconce
Body Material
Hand Forged Iron
Lamp Included
No
Standards
UL Wet
Includes
Fixture, Hardware
Number of Bulbs
1
Watts
60W
Slope Compatible
No
Bulb Shape
E12 Candelabra Base
Battery Included
No
Product Care
Clean with a soft, damp cloth
Extention
8 in
Designer
Troy Standard
Socket Count
1

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.