Zoro Homepage

Paradigm 1 Light Pendant in Bronze Finish

  • Mfr # F5116-BRZ

  • Zoro # G222646922


product price: $837.99
/ea
Free Shipping & Returns

Key Features

Shade Type
Opal Glossy Glass
Lamp Included
No
Chain Length
72 in
Bulb Type
A19
Dimmable
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F5116-BRZ
Zoro #
G222646922
UPC #
197292135432
Country of Origin
Viet Nam

Dimensions

Chain Length
72 in
Overall Dimension
16.25in. W x 12in. H
Height
12 in
Width
16.25 in

Details

Shade Type
Opal Glossy Glass
Lamp Included
No
Bulb Type
A19
Dimmable
No
Number of Lights
1
Color
Bronze
Voltage
120 V
Lamp Base
E26 Medium Base
Body Material
Glass
Fixture Wattage
15 W
Power Source
Hardwired
Standards
UL Listed; cUL DampRated
Housing Finish
Bronze
Item
Wall Sconce
Canopy Type
Round; 4.75in. W x 0.75in. H
Slope Ceiling Adaptable
No

Description

With a silhouette that nods to the past, Paradigm reimagines the classic lantern with bold, generous proportions and a contemporary sensibility. A large student-style opal shiny glass shade hangs from a trio of chunky chains, finished in either polished Patina Brass or an understated Bronze finish. Available in two sizes, Paradigm blends heritage and modernity into a sculptural overhead statement.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.