Terron 1 Light Table Lamp, Patina Brass, 18 In x 27.5 In
- Mfr # PTL5122-PBR
- Zoro # G815577176
product price:Â
$
762.00
/ea
Free Shipping & Returns
Key Features
Width
18 in
Material
Glass
Color
Patina Brass
Switch
On/Off Switch On Socket
Maximum Wattage
15 W
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PTL5122-PBR
- Zoro #
- G815577176
- UPC #
- 197292118794
- Country of Origin
- India
- Material
- Glass
- Color
- Patina Brass
- Item
- Table Lamp
- Switch
- On/Off Switch On Socket
- Maximum Wattage
- 15 W
- Number of Bulbs
- 1
- Includes
- Fixture, Hardware
- Features
- Clean with soft, damp cloth
- Lamp Type
- E26 Medium Base
- Voltage
- 120V
- Collection
- Troy-Standard
- Battery Included
- No
Dimensions
- Height
- 27.5 in
- Width
- 18 in
- Length
- 18 in
- Cord Length
- 96 in
Description
Handmade in India yet inspired by modern Japanese pottery, the Terron lamp is a multicultural vision of artisanal beauty. This family features two distinct lamp shapes that complement each other in both material and form and pair well in a room. Earthy yet luxurious, the glass has a high luster and tonal variation. A simple white linen shade ensures that Terrons base remains the focal point. *Due to the one-of-a-kind nature of the medium, exact colors and patterns may vary slightly from the image shown.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.