Zoro Homepage

Rainhill 1 Light Wall Sconce 10 In. Patina Brass

  • Mfr # B3207-PBR

  • Zoro # G015448801


product price: $312.00
/ea
Free Shipping & Returns

Key Features

Height
7 in
Width
10 in
Fixture Voltage
120V
Finish
Patina Brass
Body Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B3207-PBR
Zoro #
G015448801
UPC #
197292071556
Country of Origin
China

Dimensions

Height
7 in
Width
10 in
Length
10 in

Details

Fixture Voltage
120V
Finish
Patina Brass
Item
Wall Sconce
Body Material
Steel
Standards
UL Damp
Lamp Included
No
Watts
15W
Includes
Fixture, Hardware
Extention
11.5 in
Slope Compatible
No
Bulb Shape
E26 Medium Base
Socket Count
1
Designer
Troy Standard
Product Care
Clean with a soft, damp cloth
Battery Included
No

Description

Drawing loose inspiration from classic silhouettes of the past, Rainhill brings retro charm to contemporary spaces. The focal point of the fixture is the large metal shade, which is designed to reflect light downward and outward, creating a warm and inviting atmosphere. Available as a pendant in two sizes or as a wall sconce, Rainhill is finished in Patina Brass, adding to its vintage feeling.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.