Raphael 1 Light Pendant, Patina Brass, 26 In x 14.25 In
- Mfr # F4926-PBR
- Zoro # G515620806
product price:Â
$
586.00
/ea
Free Shipping & Returns
Key Features
Color
Patina Brass
Height
14.25 in
Length
26 in
Lamp Type
Medium Base
Voltage
120V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F4926-PBR
- Zoro #
- G515620806
- UPC #
- 197292115649
- Country of Origin
- India
- Color
- Patina Brass
- Lamp Type
- Medium Base
- Voltage
- 120V
- Number of Lights
- 1
- Collection Name
- Troy-Standard
- Item
- Pendant
- Includes
- Fixture, Hardware
- Material
- Natural Woven
- Description/Special Features
- Clean with soft, damp cloth
- Fixture Wattage
- 15 W
- Slope Ceiling Adaptable
- Yes
- Battery Included
- No
Dimensions
- Height
- 14.25 in
- Length
- 26 in
- Width
- 26 in
- Chain Length
- 72 in
- Cord Length
- 144 in
Description
Crafted with a hand-knotted jute string technique, the designs of the Raphael family are like artful ornaments. Each fixture has a central cuff that cinches the conical shades, giving them their distinctive shapes. A hidden bulb radiates light through the gaps in the weave, creating a warm and welcoming glow. For added cohesion, the pendants feature a decorative string-wrapped loop that connects to a Patina Brass chain. *Due to the one-of-a-kind nature of the medium, exact colors and patterns may vary slightly from the image shown.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.