Zoro Homepage

Silas 1 Light Table Lamp 17 In. Ceramic Robins Egg Blue

  • Mfr # PTL1021-CRB

  • Zoro # G115388571


product price: $504.00
/ea
Free Shipping & Returns

Key Features

Height
25.5 in
Width
17 in
Material
Ceramic
Finish
Ceramic Robins Egg Blue
Shade Material
Linen
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PTL1021-CRB
Zoro #
G115388571
UPC #
782042424807
Country of Origin
Philippines

Dimensions

Height
25.5 in
Width
17 in
Length
17 in

Details

Material
Ceramic
Finish
Ceramic Robins Egg Blue
Item
Table Lamp
Shade Material
Linen
Maximum Wattage
75W
Standards
UL Dry
Includes
Fixture, Hardware
Voltage
120V
Bulbs Included
No
Slope Compatible
No
Socket Count
1
Bulb Shape
E26 Medium Base
Switch Type
3-Way Switch
Product Care
Clean with a soft, damp cloth
Battery Included
No
Designer
Troy Standard

Description

The intricate textured effect and gorgeous color of this sculptural Black Raku Ceramic base is achieved by removing it from the kiln while still glowing hot and then rapidly cooling. Oval accents add visual interest and dimension to this conversation-starting table lamp.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.