Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solon 1 Light Table Lamp 21.25 In. Patina Brass

  • Mfr # PTL1520-PBR

  • Zoro # G515388553


product price: $726.00
/ea
Free Shipping & Returns

Key Features

Height
20 in
Width
21.25 in
Material
Ceramic
Finish
Patina Brass
Shade Color
Natural
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PTL1520-PBR
Zoro #
G515388553
UPC #
197292073284
Country of Origin
Philippines

Dimensions

Height
20 in
Width
21.25 in
Length
21.25 in

Details

Material
Ceramic
Finish
Patina Brass
Item
Table Lamp
Shade Color
Natural
Includes
Fixture, Hardware
Bulbs Included
No
Maximum Wattage
15W
Shade Material
Sea Grass
Voltage
120V
Standards
UL Dry
Socket Count
1
Product Care
Clean with a soft, damp cloth
Bulb Shape
E26 Medium Base
Slope Compatible
No
Battery Included
No
Designer
Troy Standard
Switch Type
ON/OFF Switch on Fixture

Description

The raw finish and distinctive indentations of the ceramic base of Solon give it a delightful found object quality. By contrast, the woven grass shade provides a refreshing touch with its sharp taper and organic texture. Casting light downwards across the tactile clay, Solon celebrates the marriage of enduring natural materials, textures, and tones. *Due to the one-of-a-kind nature of the medium, exact colors and patterns may vary slightly from the image shown.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.