Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sutton 16 Light Chandelier 61 In. Textured Black

  • Mfr # F6234-TBK

  • Zoro # G215448779


product price: $2,160.00
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Fixture Wattage
40W
Height
39.5 in
Bulb Included
No
Length
61 in
Material
Hand-Crafted Iron
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F6234-TBK
Zoro #
G215448779
UPC #
782042449947
Country of Origin
China

Dimensions

Height
39.5 in
Length
61 in
Canopy Width
5.5 in

Details

Item
Chandelier
Fixture Wattage
40W
Finish
Textured Black
Bulb Included
No
Material
Hand-Crafted Iron
Includes
Fixture, Hardware
Number of Lights
16
Voltage
120V
Standards
UL Damp
Socket Count
16
Battery Included
No
Product Care
Clean with a soft, damp cloth
Bulb Shape
E12 Candelabra Base
Designer
Troy Standard
Slope Compatible
No

Description

A pair of rings form the circular silhouette of this stunning chandelier. Candlesticks around the circumference provide an abundance of bright, beautiful light. Also available as a wall sconce in Textured Black. The chandelier is available as a single or double tier in Champagne Silver Leaf or Textured Black. SKU F6233-TBK is exterior or interior, the rest of the family is interior only.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.