Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sutton 20 Light Chandelier 44 In. Textured Black

  • Mfr # F6239-TBK

  • Zoro # G715448699


product price: $2,436.00
/ea
Free Shipping & Returns

Key Features

Fixture Wattage
25W
Includes
Fixture, Hardware
Height
37 in
Length
44 in
Number of Lights
20
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F6239-TBK
Zoro #
G715448699
UPC #
782042450066
Country of Origin
China

Dimensions

Height
37 in
Length
44 in
Canopy Width
5.5 in

Details

Item
Chandelier
Fixture Wattage
25W
Finish
Textured Black
Includes
Fixture, Hardware
Number of Lights
20
Bulb Included
No
Material
Hand-Worked Iron
Voltage
120V
Standards
UL Dry
Socket Count
20
Bulb Shape
E12 Candelabra Base
Designer
Troy Standard
Product Care
Clean with a soft, damp cloth
Slope Compatible
No
Battery Included
No

Description

A pair of rings form the circular silhouette of this stunning chandelier. Candlesticks around the circumference provide an abundance of bright, beautiful light. Also available as a wall sconce in Textured Black. The chandelier is available as a single or double tier in Champagne Silver Leaf or Textured Black. SKU F6233-TBK is exterior or interior, the rest of the family is interior only.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.